Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB700646

MPN #: PFM1411800

DeWalt® eng. by Powers Fasteners PFM1411800 Screw-Bolt™ Carbon Steel, 3/4" x 6" - Pkg Qty 20

Product Description
Dewalt eng. by Powers Fasteners PFM1411800 Screw-Bolt™ Carbon Steel, 3/4" x 6"

The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head. It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. The steel threads along the anchor body tap into the hole during installation to provide keyed engagement and allow for reduced edge and spacing distances. The Screw-Bolt+ finish is available in bright zinc-plated and mechanically galvanized. Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, concrete masonry and solid clay brick.

Features:
  • Designed for standard ANSI tolerance drill bits
  • Patented thread design offers low installation torque
  • Tough threads for tapping high strength concrete
  • Ratchet teeth on underside of hex washer head lock against the fixture
  • Can be installed closer to the edge than traditional expansion anchors
  • Fully removeable and reinstallable in same hole
  • Fast installation with powered impact wrench
  • Diameter, length and identifying marking stamped on head of each anchor
  • One-piece, finished head design
PRICE
$146.00  Sold in packages of 20 / $7.30 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Available on or around 10/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Size3/4-10
Diameter3/4 in
Min Embedment4-1/4"

Product Details

Head TypeFinished Hex
SeriesScrew-Bolt®
Anchor TypeScrew Anchor
Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity20
Manufacturers Part NumberPFM1411800
BrandDeWalt