x

Take 15% off your entire order!

Offer applied at checkout

Spares Pack for Spray Stations 5500 & 6900

Spray Gun Shown

Spares Pack for Spray Stations 5500 & 6900

Item #: WBB702209

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $14.25

Save $0.71 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The spares pack for the Spray Station 5500 spray gun includes 2 gaskets and 3 sets of gland washers.

  • WIDTH INCHES 6
  • DEPTH INCHES 9
  • COLOR FINISH White
  • CONSTRUCTION Plastic
  • WEIGHT LBS 1/4
  • HEIGHT INCHES 1
  • TYPE Spares Pack
  • FOR USE WITH L0150/N0166
  • BRAND Earlex
  • MANUFACTURERS PART NUMBER L0150SP
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spares Pack for Spray Stations 5500 & 6900

Spares Pack for Spray Stations 5500 & 6900

Item #: WBB702209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant