x

Take 15% off your entire order!

Offer applied at checkout

Spray Gun Cleaning Kit

Spray Gun Cleaning Kit

Item #: WBB702211

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $21.25

Save $1.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The spray gun cleaning kit helps to ensure preventative maintenance for longer life and helps to assure perfect performance every time. The cleaning kit comes with 5 brushes and 2 nozzle cleaners.

  • WIDTH INCHES 6
  • DEPTH INCHES 1/2
  • COLOR FINISH White
  • CONSTRUCTION Metal
  • WEIGHT LBS 2/7
  • HEIGHT INCHES 12
  • TYPE Cleaning Kit
  • BRAND Earlex
  • MANUFACTURERS PART NUMBER SGCK1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spray Gun Cleaning Kit

Spray Gun Cleaning Kit

Item #: WBB702211

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant