take 10% off our everday low prices!

Offer applied at final checkout

Earlex HV5500US Spray Station 5500

Earlex HV5500US Spray Station 5500

Item #: WBB702239

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $319.95

Save $16.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

The Spray Station 5500 is a semi-pro unit designed for light contractor, serious woodworking and automotive enthusiasts. This HVLP paint spraying unit is ideal for use in the workshop, around the home or on the job site. The professional gun and the powerful turbine make the Spray Station 5500 a perfect tool to achieve that showroom finish on cabinets, furniture and even cars. For contractors, interior or exterior trim, doors, shutters and many other small to medium size jobs can be completed faster using less material in the process.

Product Specifications

  • WIDTH INCHES17-3/4
  • DEPTH INCHES11-1/2
  • CAPACITY1 Quart
  • COLOR FINISHGray/Blue
  • AVERAGE CFM42
  • CONSTRUCTIONPlastic
  • PSI2-1/5
  • WATTAGE650
  • WEIGHT LBS13
  • BRANDEarlex
  • HOSE LENGTH FEET13
  • POWER CORD LENGTH FEET5-1/2
  • MANUFACTURERS PART NUMBERHV5500US
  • PACKAGE QUANTITY1
  • STYLE5500 Series
  • TYPESpray Station
  • HEIGHT INCHES13-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Rust-Oleum S40 System 0 VOC Water-Based Epoxy Maintenance Coating Gloss Classic Gray 208073

Item #: WBB702239

Not Yet Rated

Usually ships in 3 to 6 days

$260.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Earlex HV5500US Spray Station 5500

Earlex HV5500US Spray Station 5500

Item #: WBB702239

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top