Take 15% off your entire order!

Offer applied at checkout

Top Cap For CG-20 & CG-11, Pearl, Vinyl

Top Cap For CG-20 & CG-11, Pearl, Vinyl

Item #: WBB705796

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.37

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Top Cap For CG-20 & CG-11, Pearl, Vinyl

Top cap for CG-20 corner guard.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERTC-20-0-361
  • COLORPearl
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • WING SIZE INCHES2
  • FOR USE WITHCG-20 & CG-11
  • MOUNTINGDrilling
  • STYLE90°
  • TYPEVinyl
  • USE - INTERIOR/EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Top Cap For CG-20 & CG-11, Pearl Gray, Vinyl

Item #: B705785

Not Yet Rated

Usually ships in 21 to 24 days

$1.37

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Top Cap For CG-20 & CG-11, Pearl, Vinyl

Top Cap For CG-20 & CG-11, Pearl, Vinyl

Item #: WBB705796

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant