Take 15% off your entire order!

Offer applied at checkout

8' Long Cap For Wall Sheet, Blue Ice

8' Long Cap For Wall Sheet, Blue Ice

Item #: WBB710925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $7.20

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8' Long Cap For Wall Sheet, Blue Ice

Top/End Cap to be used with .040" and .60" gauge wall covering which are available in 8ft lengths

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERWC-98-8-29
  • LENGTH96
  • COLORBlue Ice
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • DESCRIPTIONLong Cap For Wall Sheet
  • PROTECTIONMedium
  • TYPEVinyl
  • USE - INTERIOR/EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Ergodyne® ProFlex® 1100SF Standard Back Support, Large, Black

Ergodyne® ProFlex® 1100SF Standard Back Support, Large, Black

Item #: 940502L

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$24.95

Howard Leight™®QD30 Quiet Multiple Use Corded Earplug, 100 Pairs/Box

Howard Leight™®QD30 Quiet Multiple Use Corded Earplug, 100 Pairs/Box

Item #: 436707

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$54.95

Popular item in this category

8' Long Inside Corner For Wall Sheet, Blue Ice

Item #: B711527

Not Yet Rated

Usually ships in 21 to 24 days

$7.20

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8' Long Cap For Wall Sheet, Blue Ice

8' Long Cap For Wall Sheet, Blue Ice

Item #: WBB710925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant