Take 15% off your entire order!

Offer applied at checkout

Returns For Crescent Series Handrail, Cafe Au Lait

Returns For Crescent Series Handrail, Cafe Au Lait

Item #: WBB724431

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $24.50

Save $1.23 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Returns For Crescent Series Handrail, Cafe Au Lait

Returns for Crescent Series Handrail. Must specify Left and Right quantities.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERBR-625V-0-694
  • LENGTH INCHES3-3/16
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES5-1/2
  • COLORCafé Au Lait
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • MOUNTING Drilled
  • PROTECTIONHeavy
  • TYPEVinyl
  • USE - INTERIOR or EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Outside Corner For Crescent Series Handrail, Cafe Au Lait

Item #: B724530

Not Yet Rated

Usually ships in 28 to 31 days

$28.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Returns For Crescent Series Handrail, Cafe Au Lait

Returns For Crescent Series Handrail, Cafe Au Lait

Item #: WBB724431

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant