Take 15% off your entire order!

Offer applied at checkout

Return For Round Handrail, Hunter Green

Return For Round Handrail, Hunter Green

Item #: WBB724539

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.90

Save $0.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Return For Round Handrail, Hunter Green

Return for Round Handrail. Must specify quantities of Left and Right.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERBR-1225-0-156
  • LENGTH INCHES3
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES3-9/16
  • COLORHunter Green
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • MOUNTING Drilled
  • PROTECTIONMedium
  • TYPEVinyl
  • USE - INTERIOR or EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Return For Round Handrail, Sage Green

Item #: B724305

Not Yet Rated

Usually ships in 21 to 24 days

$9.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Return For Round Handrail, Hunter Green

Return For Round Handrail, Hunter Green

Item #: WBB724539

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant