SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Dyna-Glo™ Tank Top Propane Heater, 15000 BTU

Dyna-Glo™ Tank Top Propane Heater, 15000 BTU

Item #: WB246650

(19)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
  • Dyna-Glo™ Tank Top Propane Heater, 30000 BTU

    $110.95

  • Dyna-Glo™ Indoor Convection Kerosene Heater, 10500 BTU

    $155.95

Price: $58.95

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Dyna-Glo™ Tank Top Propane Heater, 30000 BTU

Dyna-Glo™ Tank Top Propane Heater, 30000 BTU

Dyna-Glo™ Tank Top Propane Heater, 40000 BTU

Dyna-Glo™ Tank Top Propane Heater, 40000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 80000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 80000 BTU

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Dyna-Glo™ Propane Convection Heater, 25000 BTU

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Interion® Office Partition Panel, 60-1/4"W x 42"H, Blue

Interion® Office Partition Panel, 60-1/4"W x 42"H, Blue

Pump House Electric Utility Heater 500W @ 240/208V Or 120V

Pump House Electric Utility Heater 500W @ 240/208V Or 120V

Bott 14010027 Cable Hooks For Perfo Panels - Package Of 5 - 8"L

Bott 14010027 Cable Hooks For Perfo Panels - Package Of 5 - 8"L

This Dyna-Glo radiant single tank top heater provides an adjustable heat angled feature for the use of multiple directions as well as allows 9,000 BTU's to 15,000 BTU's in a 15' radius. It is designed to disperse heat in concentrated areas. Propane Tank Not Included.

Features:
  • Variable BTU's
  • Hi-efficiency steel heat reflector
  • Rust proof chrome emitter guard
  • Porcelain coated back with rear safety grill
  • Tip over safety switch
  • Match light ignition
  • Safety shut-off valve
  • Quick connect P.O.L tank connection
  • CSA Certified
  • Runtimes for a 20 lbs tank 48 hrs at 9,000K, 33 hrs at 13,000K, and 28 hrs at 15,000K
  • Tank not included


Weights & Dimensions

  • Coverage Area 250 ft²
  • Width 8-1/4 in
  • Max Range 15 Foot Radius ft
  • Length 7-1/8 in
  • Fuel Consumption .42 to .67 ft³/hr
  • Height 12 in
  • Weight 2.51 lbs

Product Details

  • Fuel Type Propane
  • BTU High 15000
  • BTU Low 9000
  • Max Run Time 39 Hours on 20 Pounds min
  • BTU Medium 13000
  • Type Infrared
  • Brand Dyna-Glo
  • Material Steel
  • Ignition Type Match Light
  • Manufacturers Part Number TT15CDGP
  • Features Tip Over Safety Switch
  • Color Family Silver

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications CSA
Customer Review

5.0

  • 5 Star

    13
  • 4 Star

    5
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Michael

    Date: March 24, 2021

    4-Stars For Now
    Your review:
    I have only brief experience with the unit. It works, just follow the instructions. I recommend treating this gadget carefully as there are some loose wires that are exposed. I would expect it to last if treated carefully.
  • Reviewer: VINCENT

    Date: December 23, 2019

    heater well
    Your review:
    what was expected and worked well
  • Reviewer: Anonymous

    Date: November 06, 2019

    Single Head
    Your review:
    I like the way it hooks up to the propane tank. No hose to put up with, very convenient. what I don't like about this product, is the Safety (tip over) switch. Even though the tank and Heater head is lever, it is very difficult to stay on after the first ignition.I have to keep adjusting the position of the head. Maybe a defective switch? *** The manufacturer has been appraised of the situation and they will comment***
  • Reviewer: Anonymous

    Date: August 17, 2016

    Good value for the heat
    Your review:
    It works well and puts out a lot of heat. Not sure if it will be sufficient for my needs but I am ready for the next winter. The only reason for 4 stars and not 5 is I have not had any real experience.
  • Reviewer: Anonymous

    Date: May 30, 2016

    Heater
    Your review:
    I didn't get to use it yet only hooked it up and checked to make sure it worked
  • Reviewer: Anonymous

    Date: January 18, 2016

    Propane Tank Top Heater
    Your review:
    Very happy with product. Does the job I expected!
  • Reviewer: Anonymous

    Date: December 31, 2015

    Works Well
    Your review:
    This unit installed very easily and seems to work well. It is a little under-powered for a 2 car garage, but will warm it up with time. I probably should have purchased the 2 head unit.
  • Reviewer: Anonymous

    Date: September 21, 2015

    Heat when we need it.
    Your review:
    We have power outages during the winter months and wanted an alternative to purchasing a kerosene heater.
  • Reviewer: Anonymous

    Date: April 12, 2015

    Great Product
    Your review:
    Good price, works great
  • Reviewer: Anonymous

    Date: April 06, 2015

    Dynaglo tank top heater
    Your review:
    Heater arrived in good shape, installed very easily and works as advertised. Puts out lots of heat! What more could you ask?
Product Q & A

There are 1 questions and 1 answer for this product.

  • CAN THIS ITEM B USED IN A HUNTING BLIND?

    Question Asked By: September 07, 2012

    Answer This Question

    Question Answered By:

    • Product Expert, September 07, 2012

      The Dyna-Glo Tank Top Heater cannot be used in a hunting blind. The unit must be properly ventilated to prevent carbon monoxide buildup and flammability of the hunting blind would also be a concern.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

You might be interested in this similar product

Dyna-Glo™ Tank Top Propane Heater, 40000 BTU

Item #: 246680

(8)

Ships in One Business Day

$129.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dyna-Glo™ Tank Top Propane Heater, 15000 BTU

Dyna-Glo™ Tank Top Propane Heater, 15000 BTU

Item #: WB246650

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Dyna-Glo™ Tank Top Propane Heater, 15000 BTU
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant