SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue

Item #: WBB750462

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue
  • Activity Table - Rectangle - 30" X 48", Juvenile Adj. Height, Walnut

    $1,355.70

    Minimum Quantity 6 $225.95 each

  • Activity Table - Rectangle - 24" X 48", Standard Adj. Height, Gray Nebula

    $1,169.70

    Minimum Quantity 6 $194.95 each

$74.20 up to 18% OFF

Price: $60.95

Save $3.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12" Ht - Yellow

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12" Ht - Yellow

Activity Table - Rectangle - 30" X 48", Juvenile Adj. Height, Walnut

Activity Table - Rectangle - 30" X 48", Juvenile Adj. Height, Walnut

Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 10" Ht - Orange

Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 10" Ht - Orange

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 18" Ht - Red

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Teal

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Teal

Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 10" Ht - Red

Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 10" Ht - Red

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12" Ht - Blue

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12" Ht - Blue

Virco® 3018 Martest 21® Hard Plastic Chair - Light Blue - Pkg Qty 4

Virco® 3018 Martest 21® Hard Plastic Chair - Light Blue - Pkg Qty 4

Virco® 9016 Classic Series™ Classroom Chair - Purple Vented Back - Pkg Qty 4

Virco® 9016 Classic Series™ Classroom Chair - Purple Vented Back - Pkg Qty 4

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

PlanMaster Drafting Table Top - 48" x 36"

PlanMaster Drafting Table Top - 48" x 36"

Activity Table - Rectangle - 24" X 48", Standard Adj. Height, Gray Nebula

Activity Table - Rectangle - 24" X 48", Standard Adj. Height, Gray Nebula

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue

Child-friendly design promotes seating comfort, durability and attractive styling. Five heights available. Choose chrome or powder-coated legs. Can be ordered individually or in sets of six.

Features:

  • Matches Jonti-Craft's Rainbow Accents® furniture.
  • Heavy gauge steel frame.
  • Nylon glides reduce noise.
  • Polypropylene shell is E-Z to clean, prevents blushing and dissipates annoying static electricity.
  • Non-exposed rivets prevent snags.
  • Five year limited warranty.
Greenguard Certified.

Weights & Dimensions

  • Depth 13-1/2 in
  • Width 15-1/2 in
  • Height 19-1/2 in
  • Weight 7 lbs
  • Seat Height 10 in

Product Details

  • Leg Type 4-Legged
  • Seat Material Plastic
  • Assembly Required Assembled
  • Description Plastic Stack Chair with Chrome Legs
  • Stackable Yes
  • Seat Color Family Blue
  • Glide Type Swivel Glide
  • Frame Color Family Chrome
  • Brand Jonti-Craft
  • Package Quantity 1
  • Series Berries®
  • Manufacturers Part Number 8140JC1003
  • Color Family Blue
  • Frame Material Chrome
  • Casters No
  • Arm Type Armless

Compliance & Certifications

  • Certifications GREENGUARD Certified
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue

Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue

Item #: WBB750462

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue
    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue
    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue
    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue
    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue
    Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 10" Ht - Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant