take 10% off our everday low prices!

Offer applied at final checkout

Stackbin 4-8HS-BL Half Depth Bottom Shelves Pair, 88"W X 12"D, Blue

Shown In Gray

Stackbin 4-8HS-BL Half Depth Bottom Shelves Pair, 88"W X 12"D, Blue

Item #: WBB762031

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stackbin 4-8HS-BL Half Depth Bottom Shelves Pair, 88"W X 12"D, Blue

With the half depth bottom shelf measuring only 12" deep it only allows for a small amount of storage keeping the remaining area open under the table and available for other items.  The half depth shelf will mount in (3) locations on the bottom leg strut, and also acts as a footrest if mounted all the way towards the rear of the table.

Product Specifications

  • WIDTH INCHES88
  • DEPTH INCHES12
  • Capacity Lbs. (Evenly Distributed)50
  • COLOR FINISHBlue
  • BRANDStackbin
  • CONSTRUCTION16 Ga. Formed With Radius Front
  • DESCRIPTIONHalf Depth Bottom Shelves Pair
  • MANUFACTURERS PART NUMBER4-8HS-BL
  • COUNTRY OF ORIGINUSA
  • COLOR FAMILYBlue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stackbin 4-8HS-BL Half Depth Bottom Shelves Pair, 88"W X 12"D, Blue

Stackbin 4-8HS-BL Half Depth Bottom Shelves Pair, 88"W X 12"D, Blue

Item #: WBB762031

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top