take 10% off our everday low prices!

Offer applied at final checkout

Rousseau Metal Workbench For Waste & Recycling GT-XLG0004S_902, 2 Tool Boxes, 72"W, Glossy Black

Shown In Blue

Rousseau Metal Workbench For Waste & Recycling GT-XLG0004S_902, 2 Tool Boxes, 72"W, Glossy Black

Item #: WBB769531

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Red
  • Blue
  • Black

Black

Price: $3,135.00

$522.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,135.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Rousseau Metal Workbench For Waste & Recycling GT-XLG0004S_902, 2 Tool Boxes, 72W, Glossy Black

Workcenter comes with two cabinets and one stainless steel top. Drawer Capacity: 400 lbs. per drawer; 2,000 lbs. capacity worksurface.

Product Specifications

  • MANUFACTURERS PART #GT-XLG0004S _902
  • HEIGHT INCHES (FIXED LEG)36
  • COLOR FAMILYBlack
  • NUMBER OF DRAWERS14
  • WEIGHT LBS.874.3
  • BASE MANUFACTURERS PART NUMBERGT-XLG0004S
  • WIDTH INCHES72
  • NUMBER OF SHELVES--
  • HEIGHT INCHES36
  • DEPTH INCHES30
  • NUMBER OF DOORS--
  • COLOR FINISHGloss Black
  • Capacity Lbs. (Evenly Distributed)" 2000"
  • DESCRIPTIONWaste & Recycling Workcenter
  • NUMBER OF TOOL BOXES2
  • INCLUDESTool Box Housing Lock
  • ASSEMBLYAssembled
  • WARRANTY TYPELifetime Rolling Mechanism
  • BRANDRousseau Metal
  • TOP CONSTRUCTIONStainless Steel Square Edge
  • CAPACITY LBS. PER DRAWER400
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Rousseau Metal Workbench For Waste & Recycling GT-XLG0004S_806, 2 Tool Boxes, 72"W, Glossy RD

Item #: WBB769531

Not Yet Rated

Usually ships in 30 to 33 days

$3,135.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rousseau Metal Workbench For Waste & Recycling GT-XLG0004S_902, 2 Tool Boxes, 72"W, Glossy Black

Rousseau Metal Workbench For Waste & Recycling GT-XLG0004S_902, 2 Tool Boxes, 72"W, Glossy Black

Item #: WBB769531

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top