discount codeFree shipping over 300

Applied at checkout

+

Jonti-Craft® Chairries® - 5" Seat Height

Jonti-Craft® Chairries® - 5" Seat Height

Item #: WBB770711

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Open Stack Locker

    $239.95

  • Knapsack Cubby Storage Unit with 8 Compartments, 48"W x 14"D x 30"H, Natural

    $212.95

  • Jonti-Craft® Chairries® - 7" Seat Height

    $74.95

$83.20 up to 10% OFF

Price: $74.95

Quantity

Popular item in this category

Jonti-Craft® ThriftyKYDZ® Chairries® - 5" Seat Height

Usually ships in 10 to 13 days

Not Yet Rated

$74.95

Customers Also Viewed

Jonti-Craft® Chairries® - 5" Seat Height

Stackable chair. Ergonomically designed with exceptional comfort and stability. Six seat heights available.

Features:

  • KYDZSafe® edges.
  • KYDZTuff® finish.
  • GREENGUARD Children & Schools indoor air quality certified. CARB II & CPSIA compliant.
  • KYDZStrong® construction.
  • KYDZSized .
  • Limited lifetime warranty.


Greenguard Certified - Made in the USA.

Product Specifications

  • LENGTH INCHES16
  • WIDTH INCHES18-1/2
  • HEIGHT INCHES15-1/2
  • COLOR FINISHBirch
  • MANUFACTURER PART NUMBER6800JC
  • DESCRIPTIONKids Wooden Chair
  • SEAT HEIGHT INCHES5
  • FRAME COLORNatural
  • TYPESeating
  • LIMITED WARRANTYLimited Lifetime
  • FRAME CONSTRUCTIONWood
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • SEAT CONSTRUCTIONWood
  • PACKAGE QUANTITY1
  • COUNTRY OF ORIGINMade in USA
  • BRANDJonti-Craft®
  • ASSEMBLYAssembled
  • STYLEChildren's Chair
  • WEIGHT LBS7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Chairries® - 5" Seat Height

Jonti-Craft® Chairries® - 5" Seat Height

Item #: WBB770711

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Jonti-Craft® Chairries® - 5" Seat Height
    Jonti-Craft® Chairries® - 5" Seat Height

    Be the first to know about our special deals and events!

    Top