SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Speed Bump End Cap, 1 Each

Speed Bump End Cap, 1 Each

Item #: WB436767

(3)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.13 up to 23% OFF

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Portable Rubber Speed Bump, 72"L, Black w/ Yellow Stripes

Global Industrial™ Portable Rubber Speed Bump, 72"L, Black w/ Yellow Stripes

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Global Industrial™ Handicapped Parking Lot Stencil

Global Industrial™ Handicapped Parking Lot Stencil

Global Industrial™ Speed Bump With Cable Protection 6 Foot Long

Global Industrial™ Speed Bump With Cable Protection 6 Foot Long

Global Industrial™ Rubber Parking Stop/Curb Block, 72"L, Black w/ Yellow Stripes

Global Industrial™ Rubber Parking Stop/Curb Block, 72"L, Black w/ Yellow Stripes

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb Capacity

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Floor Mount Round Safety Bollard, Yellow, 4.5''x42"H

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

Global Industrial™ Plastic Shipping/Storage Tote w/ Attached Lid, 21-7/8"x15-1/4"x12-7/8", Gray

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

Guard Dog® Low Profile, 1 CH - Orange Lid/Black Base

Guard Dog® Low Profile, 1 CH - Orange Lid/Black Base

Individual Character Stencil 12" - Number Set 0-9

Individual Character Stencil 12" - Number Set 0-9

Speed Bump End Caps

Recycled rubber speed bump end caps are ideal for use in with speed bumps (Global #239372) in busy traffic areas. Maintenance free construction is chemical and weather resistant. End Cap measures 9" L x 12" W x 2-1/4" H, 5.5 lbs

Weights & Dimensions

  • Width 12 in
  • Length 9 in
  • Height 2-1/4 in
  • Weight 5.5 lbs

Product Details

  • Description Easy Rider Speed Bump End Cap
  • Assembly Required Unassembled
  • Type End Cap
  • For Use With Model 239372
  • Package Quantity 1
  • Brand GNR Technologies
  • Material Recycled Rubber
  • Manufacturers Part Number 26999
  • Color Family Black

Warranty

  • Warranty 3 yr
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    DURABLE
    Your review:
    These install well and are durable.
  • Reviewer: Anonymous

    Date: March 23, 2018

    end cap
    Your review:
    arrived in great shape, and exactly as ordered
  • Reviewer: Anonymous

    Date: January 07, 2014

    Great End Caps But...
    Your review:
    ...they should (each) come with a Rebar spike - did not realize that I would have to purchase them separately.
Product Q & A

There are no questions for this product.

Save $1.00 with this comparable product

Global Industrial™ Speed Bump End Cap, 1 Each

Item #: 708110

(3)

Ships in One Business Day

$26.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Speed Bump End Cap, 1 Each

Speed Bump End Cap, 1 Each

Item #: WB436767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Speed Bump End Cap, 1 Each
    Speed Bump End Cap, 1 Each
    Speed Bump End Cap, 1 Each
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant