
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size A
Maudlin 302/304 Stainless Steel Shim Kits Include:
Maudlin 302/304 Stainless Steel Shim Kits Include:
- 20 pieces each of .001" to .125" (260 pieces total)
- Green Metal Box
- Shim Removal Tool
- Dividers
- Shim Lock
Weights & Dimensions
- Bolt Clearance 1/2" - 9/16"
- Width 2 in
- Slot Depth 1-9/32"
- Slot Size 5/8"
- Length 2 in
- Thickness 0.001 to 0.125 in
- Size A
- Weight 13
Product Details
- Country of Origin Made in USA
- Description Slotted Shim Assortment
- Type Straight Leg
- Package Quantity 260
- Brand Maudlin Products
- Material 302/304 Stainless Steel
- Manufacturers Part Number MSA2-FK
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Anonymous
Date: January 27, 2015
Product Q & A
There are no questions for this product.

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size A - Made In USA
$630.0
- Product Information
- Customer Review
- Product Q&A