
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B
Maudlin 302/304 Stainless Steel Shim Kits Include:
Maudlin 302/304 Stainless Steel Shim Kits Include:
- 10 pieces each of .001" to .125" (130 pieces total)
- Green Metal Box
- Shim Removal Tool
- Dividers
- Shim Lock
Weights & Dimensions
- Bolt Clearance 5/8" - 3/4"
- Width 3 in
- Slot Depth 2-1/8"
- Slot Size 7/8"
- Length 3 in
- Thickness 0.001 to 0.125 in
- Size B
- Weight 14
Product Details
- Country of Origin Made in USA
- Description Slotted Shim Assortment
- Type Straight Leg
- Package Quantity 130
- Brand Maudlin Products
- Material 302/304 Stainless Steel
- Manufacturers Part Number MSB3-CK
Customer Review
Product Q & A
There are no questions for this product.

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA
$639.0
- Product Information
- Customer Review
- Product Q&A