x

Take 15% off your entire order!

Offer applied at checkout

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size C - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size C - Made In USA

Item #: WBB781109

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $521.00

$86.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size C

Maudlin 302/304 Stainless Steel Shim Kits Include:
  • 10 pieces each of .001" to .125" (130 pieces total)
  • Green Metal Box
  • Shim Removal Tool
  • Dividers
  • Shim Lock

  • SLOT DEPTH 2-3/4"
  • WIDTH 4"
  • LENGTH 4"
  • SLOT SIZE 1-1/4"
  • BOLT CLEARANCE 7/8" - 1-1/8"
  • THICKNESS 0.001" to 0.125"
  • MANUFACTURERS PART NUMBER MSC4-CK
  • DESCRIPTION Slotted Shim Assortment
  • TYPE Straight Leg
  • PACKAGE QUANTITY 130
  • CONSTRUCTION 302/304 Stainless Steel
  • BRAND Maudlin Products
  • SIZE C
  • COUNTRY OF ORIGIN Made in USA
  • WEIGHT 23
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size C - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size C - Made In USA

Item #: WBB781109

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant