SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size C - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size C - Made In USA

Item #: WBB781112

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,252.00

$208.67/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Stainless Steel Straight Leg Slotted Shim 10-Pack - Size A .020" Thickness - Made In USA

Stainless Steel Straight Leg Slotted Shim 10-Pack - Size A .020" Thickness - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Moldex 6646 Goin' Green® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser

Moldex 6646 Goin' Green® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser

Size A 2" x 2" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA

Size A 2" x 2" Stainless Steel Slotted Shim, 260 Piece Full Assortment - Made In USA

Size B 3" x 3" Stainless Steel Slotted Shim, 130 Piece Mini Assortment - Made In USA

Size B 3" x 3" Stainless Steel Slotted Shim, 130 Piece Mini Assortment - Made In USA

2" x 2" x 0.050" Stainless Steel Slotted Shim (Pack of 5) - Made In USA

2" x 2" x 0.050" Stainless Steel Slotted Shim (Pack of 5) - Made In USA

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size B - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A - Made In USA

Stainless Steel Straight Leg Slotted Shim 130-Piece Tool Crib Kit w/ Box - Size A - Made In USA

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

Global Industrial™ Aluminum 3-in-1 Convertible Hand Truck With Pneumatic Wheels

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size C

Maudlin 302/304 Stainless Steel Shim Kits Include:
  • 20 pieces each of .001" to .125" (260 pieces total)
  • Green Metal Box
  • Shim Removal Tool
  • Dividers
  • Shim Lock

Weights & Dimensions

  • Bolt Clearance 7/8" - 1-1/8"
  • Width 4 in
  • Slot Depth 2-3/4"
  • Slot Size 1-1/4"
  • Length 4 in
  • Thickness 0.001 to 0.125 in
  • Size C
  • Weight 43

Product Details

  • Country of Origin Made in USA
  • Description Slotted Shim Assortment
  • Type Straight Leg
  • Package Quantity 260
  • Brand Maudlin Products
  • Material 302/304 Stainless Steel
  • Manufacturers Part Number MSC4-FK
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size C - Made In USA

Stainless Steel Straight Leg Slotted Shim 260-Piece Full Kit w/ Box - Size C - Made In USA

Item #: WBB781112

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant