discount codeFree shipping over 300

Applied at checkout

HSM® HSM2117 58 Gal Capacity Shredder Bag, Clear, 100/Roll

HSM® HSM2117 58 Gal Capacity Shredder Bag, Clear, 100/Roll

Item #: WBB781238

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$146.40 up to 43% OFF

Price: $83.95

Quantity

Popular item in this category

HSM® Shredder Bags, 24" x 16" x 40", 50/Box, Fits 40VL Baler

Usually ships in 3 to 6 days

Not Yet Rated

$66.95

Customers Also Viewed

HSM® HSM2117 58 Gal Capacity Shredder Bag, Clear, 100/Roll

Shredder bag is designed for use with HSM shredder models 225, 386, 390, 411, 412, P36 and P40. Each plastic bag holds 58 Gallons.

Features

  • Designed for use with HSM shredder models 225, 386, 390, 411,412, P36 and P40
  • Clear
  • Capacity: 58 Gal
  • Overall dimensions: 17"W x 44"D x 21"H

This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES17
  • DEPTH INCHES44
  • HEIGHT INCHES21
  • COLOR FINISHClear
  • BRANDHSM®
  • DESCRIPTIONShredder Bag
  • MANUAL REVERSE MODEYes
  • MANUFACTURERS PART NUMBER2117
  • PACKAGE QUANTITY100 Bags/Carton
  • SPECIALTY SHREDDINGPaper Only
  • TYPEShredder Bags
  • BIN CAPACITY GALLONS58
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSM® HSM2117 58 Gal Capacity Shredder Bag, Clear, 100/Roll

HSM® HSM2117 58 Gal Capacity Shredder Bag, Clear, 100/Roll

Item #: WBB781238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top