Take 15% off your entire order!

Offer applied at checkout

+

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Red Ink, Dozen

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Red Ink, Dozen

Item #: WBB785015

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $6.12

Clearance Price: $1.32

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Red Ink, Dozen

Ballpoint stick pens offer dependable quality. Ideal for home, school or office use.

Features

  • Ideal for home, school or office
  • Reliable and affordable
  • Writes longer


Product Specifications

  • BRANDPaper Mate®
  • TIP TYPEConical
  • DESCRIPTIONWrite Bros Ballpoint Pen
  • INK COLOR(S)Red
  • MANUFACTURERS PART NUMBER3321131
  • PACKAGE QUANTITY12/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • PROMOTIONClearance
  • POINT TYPEMedium
  • GTIN00041540332114
  • RETRACTABLENo
  • REFILLABLENo
  • SUPPLY TYPEBasic Supplies
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Paper Mate® Ballpoint Stick Pen, Red Ink, Fine, Dozen

Item #: B1400716

Not Yet Rated

Usually ships in 4 to 7 days

$6.12

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Red Ink, Dozen

Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Red Ink, Dozen

Item #: WBB785015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Red Ink, Dozen
    Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Red Ink, Dozen
    Paper Mate® Write Bros Ballpoint Stick Pen, Medium, Red Ink, Dozen
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant