Take 15% off your entire order!

Offer applied at checkout

+

Zebra Refill for F-301, F301-Ultra, F-402 & F-701 - Blue Ink - 2 Pack

Zebra Refill for F-301, F301-Ultra, F-402 & F-701 - Blue Ink - 2 Pack

Item #: WBB789950

(2)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $6.95

Clearance Price: $1.28

Save $0.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Zebra F Refill For F-301, F-301 Ultra, F-402 & F-701 Stainless Steel Pens, Fine, Blue Ink, 2/Pack

Refills are designed to fit Zebra F-301, F-301 Ultra, F-301 Ultra Designer, F-301 Compact, F-402, F-701 and Silver Select.

Product Specifications

  • BRANDZebra Pen
  • DESCRIPTIONF Refill For Zebra Stainless Steel Pen
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBERZEB85522
  • PACKAGE QUANTITY2/Pack
  • STYLEBallpoint Pen
  • TYPEPen
  • PROMOTIONClearance
  • POINT TYPEFine
  • POINT SIZE0.7 mm
  • REFILLABLEYes
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: hamid

    Date: July 22, 2020

    Highly recommended
    Your review:
    Excellent service. Fast delivery. Company well organized. Order taker very professional and very courteous. Competitive price. Packaging and paper work excellent. I recommend global industrial very strongly to potential customers. Hamid Q
  • Reviewer: Anonymous

    Date: January 05, 2016

    Zebra F Refill for F-301
    Your review:
    fine product
Product Q & A

There are no questions for this product.

Popular item in this category

Zebra Refill for G-301 Ultra, F-402 and F-701 Pens - Black Ink - 2 Pack

Item #: B789960

(1)

Free Shipping

Ships same day.

$6.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra Refill for F-301, F301-Ultra, F-402 & F-701 - Blue Ink - 2 Pack

Zebra Refill for F-301, F301-Ultra, F-402 & F-701 - Blue Ink - 2 Pack

Item #: WBB789950

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Zebra Refill for F-301, F301-Ultra, F-402 & F-701 - Blue Ink - 2 Pack
    Zebra Refill for F-301, F301-Ultra, F-402 & F-701 - Blue Ink - 2 Pack
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant