Take 15% off your entire order!

Offer applied at checkout

+

Impact® Broom Clip Kit for Lobbymaster - 6/Pack, 2600BCK - Pkg Qty 12

Impact® Broom Clip Kit for Lobbymaster - 6/Pack, 2600BCK - Pkg Qty 12

Item #: WBB793669

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.25 ea.

Price: $135.00 / Pkg of 12

Save $6.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Broom Clip Kit for Lobbymaster - 6/Pack

Handy clip (2600BCK) allows a lobby broom to be attached right to the handle of the LobbyMaster® (sold separately).

Items are priced per each but sold in package quantities of 6.

Product Specifications

  • LENGTH INCHES--
  • WIDTH INCHES1-1/2
  • HEIGHT INCHES1-1/4
  • COLOR FINISHBlack
  • BRANDImpact Products
  • BRISTLE MATERIAL--
  • CONSTRUCTION--
  • DESCRIPTIONBroom Clip Kit
  • MANUFACTURERS PART NUMBER2600BCK
  • PACKAGE QUANTITY6
  • TYPE--
  • WEIGHT LBS9.15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Impact® Corn Broom - Warehouse, 3653 - Pkg Qty 12

Item #: B794070

Not Yet Rated

Usually ships in 5 to 8 days

$153.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Impact® Broom Clip Kit for Lobbymaster - 6/Pack, 2600BCK - Pkg Qty 12

Impact® Broom Clip Kit for Lobbymaster - 6/Pack, 2600BCK - Pkg Qty 12

Item #: WBB793669

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Impact® Broom Clip Kit for Lobbymaster - 6/Pack, 2600BCK - Pkg Qty 12
    Impact® Broom Clip Kit for Lobbymaster - 6/Pack, 2600BCK - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant