Take 15% off your entire order!

Offer applied at checkout

Impact® Angled Plastic Broom - 55", Yellow, 91527b - Pkg Qty 12

Impact® Angled Plastic Broom - 55", Yellow, 91527b - Pkg Qty 12

Item #: WBB794137

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.25 ea.

Price: $207.00 / Pkg of 12

Save $10.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Angled Plastic Broom - 55", Yellow

Angled Plastic Brooms. Waterproof plastic for fine sweeping. Frayed bristle construction. Plastic coated aluminum handle. Angled for hard-to-reach areas.

Items are priced per each but sold in package quantities of 6.

Product Specifications

  • LENGTH INCHES53
  • WIDTH INCHES8
  • COLOR FINISHYellow
  • BRANDImpact Products
  • BRISTLE MATERIALPlastic
  • CONSTRUCTIONPlastic
  • DESCRIPTIONAngle Broom
  • HANDLE MATERIALPlastic
  • MANUFACTURERS PART NUMBER91527B
  • PACKAGE QUANTITY6
  • WEIGHT LBS11
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Impact® Corn Broom - Warehouse, 3653 - Pkg Qty 12

Item #: B794070

Not Yet Rated

Usually ships in 5 to 8 days

$153.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Impact® Angled Plastic Broom - 55", Yellow, 91527b - Pkg Qty 12

Impact® Angled Plastic Broom - 55", Yellow, 91527b - Pkg Qty 12

Item #: WBB794137

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant