discount codeFree shipping over 300

Applied at checkout

Roaring Spring® Flex Cover Comp Book, 7" x 8-1/2", Wide Ruled, Black Marble, 48 Sheets/Pad

Roaring Spring® Flex Cover Comp Book, 7" x 8-1/2", Wide Ruled, Black Marble, 48 Sheets/Pad

Item #: WBB809308

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.35

Save $0.04 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Roaring Spring® Flex Cover Comp Book, 7" x 8-1/2", Wide Ruled, Black Marble, 48 Sheets/Pad

Composition book features black marble cover and sewn construction. Ideal for notes. Each sheet is wide-ruled. Composition book is recyclable.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES7
  • HEIGHT INCHES8-1/2
  • COLOR FINISHBlack
  • BINDING TYPESewn
  • BRANDRoaring Spring
  • DESCRIPTIONFlex Cover Composition Book
  • MANUFACTURERS PART NUMBERROA77333
  • PACKAGE QUANTITY48 Sheets/Pad
  • PAPER COLORWhite
  • PAPER TYPENotebook
  • PAPER TYPE/FEATURESFlexible Cover
  • PAPER WEIGHT (LB)16
  • PUNCHED/UNPUNCHEDUnpunched
  • RULINGWide
  • SHEET PERFORATIONUnperforated
  • SHEETS48
  • STYLEComposition Book
  • TYPEComposition Book
  • PADS1
  • SUPPLY TYPEBasic Supplies
  • # OF SUBJECTS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Roaring Spring® Flex Cover Comp Book, 7" x 8-1/2", Wide Ruled, Black Marble, 48 Sheets/Pad

Roaring Spring® Flex Cover Comp Book, 7" x 8-1/2", Wide Ruled, Black Marble, 48 Sheets/Pad

Item #: WBB809308

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top