SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Hose Adapter for all Global Industrial Evaporative Coolers

Hose Adapter for all Global Industrial Evaporative Coolers

Item #: WBRP7011

(1)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $12.75

Promotional Price: $10.29

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Replacement Motor for 30" Evaporative Cooler, Model 600543

Replacement Motor for 30" Evaporative Cooler, Model 600543

Replacement Float Valve for Global Industrial Evaporative Coolers

Replacement Float Valve for Global Industrial Evaporative Coolers

Replacement Pump for 36" Evaporative Cooler / Model 600581

Replacement Pump for 36" Evaporative Cooler / Model 600581

Replacement Pump for 30" Evaporative Cooler, Model 600543

Replacement Pump for 30" Evaporative Cooler, Model 600543

Replacement PC Board for 30" Evaporative Cooler, Model 600543

Replacement PC Board for 30" Evaporative Cooler, Model 600543

Global Industrial™ Replacement PC Board for 36" Evaporative Cooler, 600581

Global Industrial™ Replacement PC Board for 36" Evaporative Cooler, 600581

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

4 Mil Heavy Duty Polyethylene Boot Covers, Clear, LG, 50/Box

4 Mil Heavy Duty Polyethylene Boot Covers, Clear, LG, 50/Box

Hose Adapter for 20", 30", and 36" Evaporative Coolers Hose connection end is 3/4" and connection end to Evaporative Cooler is 1/2".

Weights & Dimensions

  • Length 12.2 in

Product Details

  • For Use With 600580, 600543, 600581, 292750
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: PHILIP

    Date: June 16, 2021

    HOSE CONNECTOR
    Your review:
    Great service and product meets all expectations. I used it to connect a water float in an evaporative cooler (half inch male) with garden hose. The first product I received was defective in that the threads were missing in the half inch connector. Contacted you and I had a replacement within four days. Thanks, Phil
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hose Adapter for all Global Industrial Evaporative Coolers

Hose Adapter for all Global Industrial Evaporative Coolers

Item #: WBRP7011

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Hose Adapter for all Global Industrial Evaporative Coolers
    Hose Adapter for all Global Industrial Evaporative Coolers
    Hose Adapter for all Global Industrial Evaporative Coolers
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant