Take 15% off your entire order!

Offer applied at checkout

+

Duracell® Coppertop®  AA Batteries W/ Duralock Power Preserve™ - Pkg Qty 24

Duracell® Coppertop® AA Batteries W/ Duralock Power Preserve™ - Pkg Qty 24

Item #: WBB815809

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$0.98 ea.

Price: $23.52 / Pkg of 24

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Duracell® Coppertop® AA Batteries w/ Duralock Power Preserve™

Get dependable, long-lasting power from Duracell® Coppertop® batteries. These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs. Plus, they're guaranteed fresh for 10 years. Many of the devices you use in your home are powered most efficiently by Duracell® Coppertop® batteries, including toys, remote controls, flashlights, calculators, clocks, smoke alarms, portable electronics, and more.

The Duralock Power Preserve™ system is engineered to preserve power in storage. Batteries transform chemical energy into electricity to power your devices. If there's a chemical reaction in storage, the active ingredients are oxidized, or wasted, decreasing your available power. By design, Duralock protects the power ingredients to help retain capacity.

Product Specifications

  • BRANDDuracell®
  • DESCRIPTIONCoppertop® w/ Duralock Power Preserve™
  • VOLTAGE1.5V
  • PACKAGE QUANTITY24
  • MANUFACTURERS PART NUMBERMN1500B24Z
  • SHELF LIFE YEARS10
  • SERIESCoppertop®
  • BATTERY SIZEAA
  • GLOBAL UOM QTY24
  • GLOBAL UOMPK
Customer Review

5.0

  • 5 Star

    4
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Miguel

    Date: October 26, 2020

    Ok Product
    Your review:
    as i expected
  • Reviewer: Anonymous

    Date: April 01, 2014

    Great product
    Your review:
    great batteries and great price.
  • Reviewer: Anonymous

    Date: October 01, 2013

    Prompt service
    Your review:
    All arrived in good order. Please with the service.
  • Reviewer: Anonymous

    Date: July 29, 2013

    Great price
    Your review:
    N/A
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Duracell® Coppertop®  AA Batteries W/ Duralock Power Preserve™ - Pkg Qty 24

Duracell® Coppertop® AA Batteries W/ Duralock Power Preserve™ - Pkg Qty 24

Item #: WBB815809

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Duracell® Coppertop®  AA Batteries W/ Duralock Power Preserve™ - Pkg Qty 24
    Duracell® Coppertop®  AA Batteries W/ Duralock Power Preserve™ - Pkg Qty 24
    Duracell® Coppertop®  AA Batteries W/ Duralock Power Preserve™ - Pkg Qty 24
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant