x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White

Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White

Item #: WB602191WH

(17)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White

Features

  • Sturdy beam welded tubular steel frame with high performance synthetic joint components
  • Bonded with DuPont™ thermoset baked on powder coat to prevent chipping, peeling, rust and corrosion
  • Four point height adjustable legs
  • Polyester fabric cover treated with fade blockers, anti-aging and anti-fungal agents
  • Double-stitched polyurethane lining for optimal water resistance and drip-free seams
  • 50+UPF (Ultraviolet Protection Factor) shade fabric is the highest fabric rating for radiation exposure
  • Shade fabric repels 98% of UV rays

  • LENGTH FEET 10
  • WIDTH FEET 10
  • HEIGHT FEET 10' 1"
  • CANOPY COLOR White
  • # OF LEGS/POLES 4
  • ASSEMBLY Unassembled
  • BRAND Global Industrial
  • CANOPY MATERIAL Polyester
  • CANOPY STYLE Pop Up
  • FRAME CONSTRUCTION Steel
  • LEG TYPE Straight Leg
  • MANUFACTURERS PART NUMBER 602191WH
  • SIDEWALL HEIGHT 6' 3"
  • SIZE 10' x 10'
Customer Review

4.5

  • 5 Star

    10
  • 4 Star

    5
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Robert

    Date: November 23, 2020

    Great product/Great price
    Your review:
    To my suprise, it arrived several days ahead of schdule. So had to get out try it out. I worked putting it up by myself, had it up int short time without cussing once. Thanks Global for a great product at a price that can't be beat.
  • Reviewer: AARON

    Date: August 25, 2020

    fairly good
    Your review:
    item arrives as described
  • Reviewer: Anonymous

    Date: July 10, 2019

    Easy to set up
    Your review:
    Easy set up
  • Reviewer: Anonymous

    Date: July 10, 2018

    Product service
    Your review:
    I ordered a popup canopy for my deck and my order was shipped the same day and it arrived on time. I was very happy with the product and the service. I would highly recommend Global for any future orders and again I thank you for your excellent service
  • Reviewer: Anonymous

    Date: July 05, 2018

    Just what I was looking for
    Your review:
    I needed an EZ Up type of canopy for a camping trip. I knew I wanted straight leg. This is very roomy and a breeze to setup. Great canopy at a great price.
  • Reviewer: Anonymous

    Date: May 10, 2018

    pop up canopy
    Your review:
    great
  • Reviewer: Anonymous

    Date: March 23, 2018

    Didn't Last One Summer
    Your review:
    I purchased 10 of these for a summer program and by July, about half of them were broken. Screws fell out, metal broke. Global Industrial was good about issuing me replacements, but the product just wasn't good quality.
  • Reviewer: Anonymous

    Date: September 02, 2016

    Great tent
    Your review:
    I purchased three of these canopies for my bridal shower. They were perfect and looked very elegant. Nice quality and easy to put up per my brother in law. Great customer service and fast delivery!
  • Reviewer: Anonymous

    Date: August 31, 2016

    Canopy
    Your review:
    The canopy was wonderful... Easy to handle... Easy to store.
  • Reviewer: Anonymous

    Date: October 12, 2015

    Very Happy
    Your review:
    We had purchased this canopy for my 1st vendor fair, and we're so happy with it. Excellent quality with a very reasonable price tag. Highly recommend!
Product Q & A

There are 7 questions and 7 answers for this product.

  • Do you offer any other colors?

    Question Asked By: Carey, February 08, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Carey, Yes, we have several different colors available. You can shop them by following this link http://www.globalindustrial.com/g/outdoor-grounds-maintenance/tarps-canopies/portable-sheds/shelter-logic-shade-logic-pop-up-canopies Thank you for your interest in our product!

  • Can this unit be enclosed to serve food?

    Question Asked By: Carey, February 08, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Carey, Yes this can be used to serve food. Thank you for your interest in our product!

  • How much does it cost for a replacement center hub and truss connector? Can I order these parts online?

    Question Asked By: Mark, October 18, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Mark, Unfortunately, we do not carry replacement parts for this model. Thank you for your interest in our product!

  • What is the Warranty on this item?

    Question Asked By: J, May 23, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, May 24, 2016

      All of our GLOBAL branded items come with a 1 year limited warranty. http://www.globalindustrial.com/site/static/pdf/1YearProductWarranty.pdf

  • Well, DOES IT HAVE A WARRANTY? I asked this question before, and it hasn't been answered - how hard can be be to check this out and respond? The question doesn't even show up on the Q&A page....

    Question Asked By: J, May 23, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, May 24, 2016

      All of our GLOBAL branded items come with a 1 year limited warranty. http://www.globalindustrial.com/site/static/pdf/1YearProductWarranty.pdf

  • Is this item certified as fire resistant?

    Question Asked By: Dana, September 18, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, September 18, 2015

      These canopies do not meet any US Flame Resistance certifications.

  • What is the total weight of the canopy

    Question Asked By: Wendy, May 01, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, May 01, 2015

      These canopies do not meet any US Flame Resistance certifications.

Popular item in this category

Global Industrial™ Portable Slant Leg Pop Up Canopy, 10'L x 10'W x 8'11"H, White

Item #: 602190WH

(10)

Ships same day.

$66.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White

Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White

Item #: WB602191WH

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Global Industrial™ Portable Straight Leg Pop Up Canopy, 10'L x 10'W x 10'1"H, White
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant