Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2

Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2

Item #: WB246662

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$114.95 ea.

Price: $229.90 / Pkg of 2

Save $11.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

Radiant Cabinet Propane Heater, 18000 BTU, .83 To .28 Lb/ Hr Fuel Cons.

SANI-LAV 1061L Valve Replacement Kit (1 Ea. 1053L, 1055L & 1056 - Fits All Valves)

SANI-LAV 1061L Valve Replacement Kit (1 Ea. 1053L, 1055L & 1056 - Fits All Valves)

Mr. Heater® Portable Electric Forced Air Heater, 240V, 3600W

Mr. Heater® Portable Electric Forced Air Heater, 240V, 3600W

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

DeWALT® Portable Forced Air Propane Heater, 125000 BTU

DeWALT® Portable Forced Air Propane Heater, 125000 BTU

Mr. Heater Propane Tank Top Heater, 45000 BTU

Mr. Heater Propane Tank Top Heater, 45000 BTU

DeWALT® Portable Radiant Propane Heater, 45000 BTU

DeWALT® Portable Radiant Propane Heater, 45000 BTU

Heatstar Dual Fuel Heater, 120V, 111000 BTU

Heatstar Dual Fuel Heater, 120V, 111000 BTU

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Unit Heater, Multi-Watt Horizontal Downflow Multi-Watt, 5000-1874W, 240-208V

Unit Heater, Multi-Watt Horizontal Downflow Multi-Watt, 5000-1874W, 240-208V

Free Shipping

Union Tools® 42106 8-5/8" Square Point Digging Shovel W/ D-Grip Handle

Union Tools® 42106 8-5/8" Square Point Digging Shovel W/ D-Grip Handle

Commercial Fan Forced Wall Heater W/ Double Pole Thermostat, 4000 Watt, 240V

Commercial Fan Forced Wall Heater W/ Double Pole Thermostat, 4000 Watt, 240V

Milwaukee® 2361-20 M18™ Portable 18V LED Flood Light - 1100 Lumens (Tool Only)

Milwaukee® 2361-20 M18™ Portable 18V LED Flood Light - 1100 Lumens (Tool Only)

Milwaukee® 48-11-1850 18V Li-Ion M18 Battery 5Ah Extended Capacity

Milwaukee® 48-11-1850 18V Li-Ion M18 Battery 5Ah Extended Capacity

Milwaukee® 48-59-1807 M18™ & M12™ Rapid Charge Station

Milwaukee® 48-59-1807 M18™ & M12™ Rapid Charge Station

Portable propane radiant heater 9,000 Btu/hr. Built in tip over switch. Heats up to 200 ft² for 3-6 hrs on a 1 lbs cylinder. Runs 48 to 110 hours on a 20 lbs cylinder. Based on high and low heat settings. It has a fold down handle. The heat features low oxygen shut off sensor. Tank not is included. The product has a limited warranty of 1 year.

Weights & Dimensions

  • Coverage Area 200 ft²
  • Width 9-1/4 in
  • Length 15-3/4 in
  • Required Cylinder Size 1 or 20 lbs
  • Height 15 in
  • Weight 9.5 lbs

Product Details

  • Heat Settings 2
  • Fuel Type Propane
  • Run Time 3 to 6 / 48 to 110
  • BTU High 9000
  • BTU Low 4000
  • Type Infrared
  • Brand Mr. Heater
  • Warranty 1 yr
  • Ignition Type Piezo
  • Manufacturers Part Number MH9BX
  • Features Low-Oxygen & Tip-Over Safety Shut-Off

Compliance & Certifications

  • Certifications CSA
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jonathan

    Date: October 31, 2020

    good
    Your review:
    good
Product Q & A

There are 3 questions and 3 answers for this product.

  • If you lost power and you heat by electric in a condo can you use this heater to heat the downstairs that's 25x25 space for a couple of day's.

    Question Asked By: Thomas , December 13, 2018

    Answer This Question

    Question Answered By:

    • Product Expert, December 13, 2018

      Hello Thomas. This product is not recommended for indoor use. The unit is an unvented gas-fired portable heater and it uses air (oxygen) from the surrounding area in which it is used. Adequate combustion and ventilation air must be provided. Thank you for your interest in our product.

  • Do you know how long a #1lb tank will last on each setting?

    Question Asked By: TONY, January 23, 2016

    Answer This Question

    Question Answered By:

    • Product Expert, January 23, 2016

      2 heat settings: 3 to 6 hours for up to 200 sq.ft.

  • do you have a propane hose to connect a 20 pound tank to a buddy heater?

    Question Asked By: michael, December 12, 2014

    Answer This Question

    Question Answered By:

    • Product Expert, December 12, 2014

      Yes, the part number is F273704, but must be special ordered. Please call customer service at 1.866.236.5879.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2

Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2

Item #: WB246662

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2
    Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2
    Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2
    Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2
    Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2
    Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2
    Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2
    Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2
    Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2
    Mr. Heater Buddy FLEX™ 9000 BTU Portable Propane Heater - Pkg Qty 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant