SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Maxitrol Vent Protector 13A15-5, For Outdoor Applications On 325-5 Series Regulators

Maxitrol Vent Protector 13A15-5, For Outdoor Applications On 325-5 Series Regulators

Item #: WBB859678

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Maxitrol 3/4" Lever Acting Regulator with Vent Limiter 325-5V-3/4 Up To 325,000 BTU

Maxitrol 3/4" Lever Acting Regulator with Vent Limiter 325-5V-3/4 Up To 325,000 BTU

Maxitrol 1-1/2" Gas Appliance Regulator 210D-1 1/2, Up To 6,500,000 BTU

Maxitrol 1-1/2" Gas Appliance Regulator 210D-1 1/2, Up To 6,500,000 BTU

Maxitrol 3/4" Poppet Type Regulator RV48-3/4, Up To 250000 BTU

Maxitrol 3/4" Poppet Type Regulator RV48-3/4, Up To 250000 BTU

Maxitrol 1/2" Lever Acting Regulator with Vent Limiter 325-5V-1/2 Up To 325,000 BTU

Maxitrol 1/2" Lever Acting Regulator with Vent Limiter 325-5V-1/2 Up To 325,000 BTU

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure

Johnson Controls Temperature Controller A19QSC-1C Remote Bulb w/ Nema 4X Enclosure

Qwik Products X1 Universal Constant Torque ECM replacement board, QT6101 - Pkg Qty 5

Qwik Products X1 Universal Constant Torque ECM replacement board, QT6101 - Pkg Qty 5

Maxitrol Vent Protector 13A15-5, For Outdoor Applications On 325-5 Series Regulators

Vent Protector For Outdoor Applications On 325-5 Series Regulators. Use on vent opening to protect breather hole from rain, snow, foreign particles and insects. Vent protector must be mounted in an upright position. Made in the USA.

Weights & Dimensions

  • Weight 0.5 lbs

Product Details

  • Brand Maxitrol
  • Manufacturers Part Number 13A15-5
  • Color Family Blue

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maxitrol Vent Protector 13A15-5, For Outdoor Applications On 325-5 Series Regulators

Maxitrol Vent Protector 13A15-5, For Outdoor Applications On 325-5 Series Regulators

Item #: WBB859678

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant