SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® KJ2200 Gas Jetter W/H30 Cart

RIDGID® KJ2200 Gas Jetter W/H30 Cart

Item #: WBB861755

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6,509.10 up to 10% OFF

Price: $5,883.00

$980.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

RIDGID 62697 KJ-1750 Electric Jetter W/Dual Pulse & H-30 Cart

RIDGID 62697 KJ-1750 Electric Jetter W/Dual Pulse & H-30 Cart

RIDGID® KJ-3100 Gas Jetter W/Hose Reel

RIDGID® KJ-3100 Gas Jetter W/Hose Reel

RIDGID®K-30 Auto-Clean With MAXCORE™ Cable, 30'L x 1/4"Dia. Cable, 3/4", 1-1/2" Line Cap.

RIDGID®K-30 Auto-Clean With MAXCORE™ Cable, 30'L x 1/4"Dia. Cable, 3/4", 1-1/2" Line Cap.

RIDGID® K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75L x 3/8"W Cable

RIDGID® K-400 Drum Machine W/Bulb Auger & Gloves, 115V, 6.7AMPS, 1/3HP, 75L x 3/8"W Cable

General Wire Speedrooter 92 Sewer Cleaning Machine, Includes 2 Cables & Cutter Set

General Wire Speedrooter 92 Sewer Cleaning Machine, Includes 2 Cables & Cutter Set

Free Shipping

General Wire SV-B-WC Super-Vee Drain Cleaning Machine includes 2 Cables/Cutter Set & Case

General Wire SV-B-WC Super-Vee Drain Cleaning Machine includes 2 Cables/Cutter Set & Case

RIDGID® K-45AF Autofeed Drain Cleaner W/Bulb Auger, Autofeed, 25'L x 5/16"W Cable

RIDGID® K-45AF Autofeed Drain Cleaner W/Bulb Auger, Autofeed, 25'L x 5/16"W Cable

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ Standard Duty Trailer Stabilizing Jack Stand, 100,000 Lb Static Capacity

Global Industrial™ Standard Duty Trailer Stabilizing Jack Stand, 100,000 Lb Static Capacity

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

General Wire CST-2 Cold-Shot™ Pipe Freeze Kit

Free Shipping

DeWALT® DCB606-2 20/60V Li-Ion Flexvolt Battery 6Ah Extended Capacity 2Pk

DeWALT® DCB606-2 20/60V Li-Ion Flexvolt Battery 6Ah Extended Capacity 2Pk

Elkay VRC8WSK EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel

Elkay VRC8WSK EZH20 Vandal Resistant Water Bottle Filling Station, Stainless Steel

RIDGID® KJ2200 Gas Jetter W/H30 Cart

Jets 1-1/4" to 6" (32-150mm) Drain Lines This jetter propels a highly flexible hose through 1 1/4" to 6" lines blasting through sludge, soap and grease blockages. As you pull the hose back, it power scrubs the line flushing debris away, restoring drain lines to their full, free-flowing capacity. Features Powerful: Actual working pressure of 2200 psi and flow of 2.4 GPM for fast, effective cleaning of lines. Easy to Use: Thrust propels the hose down the line. You simply guide the hose into the drain. Pulse Action: Activate the KJ-2200's pulse action to easily negotiate difficult bends and traps. Portable: The jetter is easily removed from the cart in seconds for hard to reach drains, indoor applications or remote storage. Convenient: Standard equipment includes FV-1 foot valve. It makes remote or indoor operation simple and safe. You control the jetting action at the drain while leaving the jetter outdoors. Quality & Dependability: Triplex pump with corrosion-resistant, forged brass head. Reduced number of fittings, hoses and parts minimizes leaks and down time keeping you on the job. Versatile: Optional power washer package cleans cables, tools and other heavily soiled equipment. New and improved 6.5 HP Recoil start gasoline engine starts easily. Features: ON/OFF switch; choke and throttle controls; easy access oil fill and dip stick. Includes

  • H-61, H-62 and H-64 1/8" NPT Nozzles
  • H-71 and H-72 ¼" NPT Nozzles
  • 75' x 3/16" Trap Hose
  • FV-1 Foot Valve
  • Nozzle Cleaning Tool
  • H-1235 Wash Wand Hose ½" x 35'
  • H-30 Cart
  • 110' x ¼" Jet Hose

Weights & Dimensions

  • For Use with Pipe Size 1-1/4 to 6 in

Product Details

  • Gallons per Minute 2.4 gal/min
  • For Use With Sludge, Soap, & Grease Blockages
  • Brand RIDGID
  • Series KJ-2200-C
  • Pressure 2200 psi
  • Horsepower 6.5 HP
  • Manufacturers Part Number 63882
  • Includes 1/8" & 1/4" Nozzles, Trap, Jet & Wand Hose, Foot Valve, Cleaning Tool, Cart
  • Power Type Gas
  • Hose Size 75' x1/4" & 110' x 1/2" in

Warranty

  • Warranty Lifetime
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® KJ2200 Gas Jetter W/H30 Cart

RIDGID® KJ2200 Gas Jetter W/H30 Cart

Item #: WBB861755

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant