Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Shurtape

Model # :WBB862704

MPN #: 230959

Shurtape® AP 101 Carton Sealing Tape 3" x 110 Yds. 1.6 Mil Clear - Pkg Qty 24

Product Description
General purpose grade acrylic packaging tape designed for non-critical closure of lightweight cartons in manual and automated industrial sealing settings. Durable BOPP film provides strength and flexibility, while a high-quality adhesive gives AP 101® clarity, UV resistance, premium aging characteristics and low odor to tackle the task at hand.

Features:
  • General purpose grade, light duty acrylic packaging tape
  • UV-resistant
  • Excellent aging characteristics
  • Performs in a range of temperatures
  • Applicable Standards: FDA Indirect Contact CFR 21, 175.105*; FDA Indirect Contact CFR 21, 177.1520* (Clear Option Only)
CLEARANCE PRICE
$111.36  Sold in packages of 24 / $4.64 ea

was $175.20
Save $63.84 (36%)
1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width3 in
Thickness1.6 mil
Tensile Strength20 lb/in
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
Application Temperature Range20° - 110° F °F
Tape DutyLight
Micron Cast Bopp Film25
MaterialPolypropylene
DescriptionIndustrial Grade Tape
Package Quantity24
Manufacturers Part Number230959
Percent Elongation150
Service Temperature-20° - 180° F
BrandShurtape