discount codeFree shipping over 300

Applied at checkout

+

Atlantic Blowers Pressure Filter Canister AB-10004, 2-1/2"

Atlantic Blowers Pressure Filter Canister AB-10004, 2-1/2"

Item #: WBB887874

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Atlantic Blowers Filter Monitor Gauge AB-12000

    $68.95

  • Atlantic Blowers Pressure Filter Element AB-EP10004, 2-1/2"

    $68.95

  • Atlantic Blowers Regenerative Blower AB-1102, 3 Phase, 2 Stage, 16.9 HP

    $5,583.00

Price: $232.95

Save $6.99 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Atlantic Blowers Vacuum Filter Canister AB-11002, 1-1/2"

Usually ships in 5 to 8 days

Not Yet Rated

$196.95

Customers Also Viewed

Atlantic Blowers Pressure Filter Canister AB-10004, 2-1/2"

Filters are used for both vacuum and pressure applications to capture and separate contaminants in the air before they reach the blower. The filter is comprised of a filter canister which houses the filter element. The filter element is the media that must be replaced regularly.

For Use With:
    AB-800, AB-850, AB-900, AB,1000, AB-1102, AB-1202

Product Specifications

  • BRANDAtlantic Blowers
  • CONSTRUCTIONCarbon Steel
  • TYPEPressure
  • FOR USE WITHAB-800, AB-850, AB-900, AB,1000, AB-1102, AB-1202
  • MANUFACTURERS PART NUMBERAB-10004
  • CONNECTION TYPENPT
  • NPT CONNECTION SIZE INCHES2-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Atlantic Blowers Pressure Filter Canister AB-10004, 2-1/2"

Atlantic Blowers Pressure Filter Canister AB-10004, 2-1/2"

Item #: WBB887874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Atlantic Blowers Pressure Filter Canister AB-10004, 2-1/2"
    Atlantic Blowers Pressure Filter Canister AB-10004, 2-1/2"
    Atlantic Blowers Pressure Filter Canister AB-10004, 2-1/2"

    Be the first to know about our special deals and events!

    Top