discount codeFree shipping over 300

Applied at checkout

+

Foam Inserts (3 part) for Nanuk 905 Case

Foam Inserts (3 part) for Nanuk 905 Case

Item #: WBB892343

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.22 up to 43% OFF

Price: $12.00

Save $0.36 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Foam Inserts (3 part) for Nanuk 905 Case

Made of high-quality polyurethane foam the multi-layered set of foam inserts includes a pre-scored removable layer with foam squares that can be removed in any configuration to accommodate the case contents while the lid of the case features a convoluted foam pad. This Nanuk Protection Case Accessory fits Nanuk 905 Dry Boxes.

Product Specifications

  • LENGTH INCHES7
  • WIDTH INCHES14
  • HEIGHT INCHES11
  • ASSEMBLYAssembled
  • BRANDNanuk
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONPolypropylene
  • MANUFACTURERS PART NUMBER905-FOAM
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIES905
  • STYLEFoam Inserts
  • TYPEAccessory - Foam Inserts
  • WEIGHT LBS0.3
  • accessory_typeFoam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Foam Inserts (3 part) for Nanuk 905 Case

Foam Inserts (3 part) for Nanuk 905 Case

Item #: WBB892343

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Foam Inserts (3 part) for Nanuk 905 Case
    Foam Inserts (3 part) for Nanuk 905 Case

    Be the first to know about our special deals and events!

    Top