discount codeFree shipping over 300

Applied at checkout

+

Shoulder Strap for Nanuk 900 Cases

Shoulder Strap for Nanuk 900 Cases

Item #: WBB892356

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.43 up to 45% OFF

Price: $23.25

Save $0.70 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Shoulder Strap for Nanuk 900 Cases

The NANUK 900-STRAP Shoulder Strap is made of neoprene and attaches to all NANUK cases without modifying the case. Reduce fatigue, adds comfort when transporting your case.

Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES2-3/16
  • HEIGHT INCHES0.2
  • ASSEMBLYAssembled
  • BRANDNanuk
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONNeoprene
  • MANUFACTURERS PART NUMBER900-STRAP
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIES900
  • STYLEShoulder Strap
  • TYPEAccessory - Shoulder Strap
  • WEIGHT LBS1
  • accessory_typeShoulder Strap
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Shoulder Strap for Nanuk 900 Cases

Shoulder Strap for Nanuk 900 Cases

Item #: WBB892356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Shoulder Strap for Nanuk 900 Cases
    Shoulder Strap for Nanuk 900 Cases
    Shoulder Strap for Nanuk 900 Cases
    Shoulder Strap for Nanuk 900 Cases
    Shoulder Strap for Nanuk 900 Cases
    Shoulder Strap for Nanuk 900 Cases

    Be the first to know about our special deals and events!

    Top