discount codeFree shipping over 300

Applied at checkout

Bezel Kit for Nanuk 905 Case - Aluminum

Bezel Kit for Nanuk 905 Case - Aluminum

Item #: WBB892374

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$74.25 up to 45% OFF

Price: $40.95

Save $1.23 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bezel Kit for Nanuk 905 Case - Aluminum

All Nanuk instrument cases come standard with an integrated bezel system. This detail on the lower portion of the case image allows a panel kit to be easily installed without having to install a secondary bracket or drill holes on the side of the case. Aluminum panel with mounting screws and an adhesive backed die-cut waterproofing gasket. Fits Nanuk 905 Cases.

Product Specifications

  • LENGTH INCHES10-1/8
  • WIDTH INCHES8-1/8
  • HEIGHT INCHES3/16
  • ASSEMBLYAssembled
  • BRANDNanuk
  • COLOR FAMILYGray
  • COLOR FINISHAluminum
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBER905-PANEL ALUM. KIT
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIES905
  • STYLEBezel Kit
  • TYPEAccessory - Bezel Kit
  • WEIGHT LBS0.6
  • accessory_typePanel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bezel Kit for Nanuk 905 Case - Aluminum

Bezel Kit for Nanuk 905 Case - Aluminum

Item #: WBB892374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top