discount codeFree shipping over 300

Applied at checkout

Padded Divider for Nanuk 940 Case

Padded Divider for Nanuk 940 Case

Item #: WBB892394

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$169.74 up to 46% OFF

Price: $91.95

Save $2.76 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Padded Divider for Nanuk 940 Case

The padded dividers are designed to easily organize and protect your equipment. Easily tailored to your needs with repositionable hook and loop fasteners. This Nanuk padded dividers fits Nanuk 940 Cases.

Product Specifications

  • LENGTH INCHES15
  • WIDTH INCHES21
  • HEIGHT INCHES9
  • ASSEMBLYAssembled
  • BRANDNanuk
  • COLOR FAMILYBlack
  • COLOR FINISHBlack
  • CONSTRUCTIONNylon
  • MANUFACTURERS PART NUMBER940-DIVI
  • PACKAGE QUANTITY1
  • PRODUCT GROUPCases
  • SERIES940
  • STYLEPadded Dividers
  • TYPEAccessory - Padded Divider
  • WEIGHT LBS4.2
  • accessory_typeDivider
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Padded Divider for Nanuk 940 Case

Padded Divider for Nanuk 940 Case

Item #: WBB892394

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top