Take 15% off your entire order!

Offer applied at checkout

+

UltraHEAT 109412802 SV800 Dual Temperature Heat Gun

UltraHEAT 109412802 SV800 Dual Temperature Heat Gun

Item #: WBB892693

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

UltraHEAT 109412802 SV800 Dual Temperature Heat Gun

UltraHEAT heat guns are available in two different versions; a dual temperature model for general use and the fully featured SV803 that allows the user to control temperature and airflow. Both models are lightweight and easy to use, offer quick heat-up and ultra quiet operation. A variety of accessories and kit presentations make UltraHEAT extremely versatile and a great value for most intermittent applications.

Features:
  • Dual temperature heat gun for general use
  • Choice of two temperature settings: 600°F and 900°F
  • 1300 watt output
  • UL and C-UL listed for safety

Product Specifications

  • MODELSV800
  • AIR TEMPERATURES600°/950°F
  • AMPS10.8
  • VOLTS120
  • BRANDUltraHeat
  • DESCRIPTIONDual Temperature Heat Gun
  • WATTAGE1300
  • MANUFACTURERS PART NUMBER109412802
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

UltraHEAT 110049723 SV800 Dual Temperature Heat Gun Kit

Item #: B892698

Not Yet Rated

Usually ships in 5 to 8 days

$54.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
UltraHEAT 109412802 SV800 Dual Temperature Heat Gun

UltraHEAT 109412802 SV800 Dual Temperature Heat Gun

Item #: WBB892693

The item above has been added to your shopping list:

List name

Save Item to

Select List

    UltraHEAT 109412802 SV800 Dual Temperature Heat Gun
    UltraHEAT 109412802 SV800 Dual Temperature Heat Gun
    UltraHEAT 109412802 SV800 Dual Temperature Heat Gun
    UltraHEAT 109412802 SV800 Dual Temperature Heat Gun
    UltraHEAT 109412802 SV800 Dual Temperature Heat Gun
    UltraHEAT 109412802 SV800 Dual Temperature Heat Gun
    UltraHEAT 109412802 SV800 Dual Temperature Heat Gun
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant