take 10% off our everday low prices!

Offer applied at final checkout

Kool-It KPT-67-2 Pizza Prep Table 67"

Kool-It KPT-67-2 Pizza Prep Table 67"

Item #: WBB897276

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7,930.00 up to 55% OFF

Price: $3,585.00

$597.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,585.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Kool-It KPT-67-2 Pizza Prep Table 67"

Improve your restaurant with this Kool-It 67" Pizza Prep Table. This easily allows you to store all of your ingredients for easy access with it's two solid hinged door, easy grip door handle, two sections and a stainless steel raised pan rail (pans are included). Easy cleanup is provided by the Prep tables removable polyethylene cutting board, and stainless steel interior & exterior.

Product Specifications

  • BRANDKool-It
  • MANUFACTURER PART NUMBERKPT-67-2
  • DESCRIPTIONPizza Prep Table
  • CAPACITY9 Pans
  • CAPACITY CUBIC FEET20.19
  • WIDTH INCHES67
  • DEPTH INCHES36
  • HEIGHT INCHES42
  • VOLTAGE115
  • AMPS6.5
  • HERTZ60
  • HORSEPOWER3/8
  • CONSTRUCTIONStainless Steel
  • APPLICATIONCommercial
  • APPROVALS OR CERTIFICATIONSETL
  • PHASE1
  • WARRANTY18 Months Parts & Labor - Additional 42 Months On Compressor
  • TEMPERATURE RANGE32 to 45 °F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Kool-It KPT-44-1 Pizza Prep Table 44"

Item #: WBB897276

Not Yet Rated

Usually ships in 2 to 5 days

$2,522.61

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kool-It KPT-67-2 Pizza Prep Table 67"

Kool-It KPT-67-2 Pizza Prep Table 67"

Item #: WBB897276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top