take 10% off our everday low prices!

Offer applied at final checkout

Baldor-Reliance Severe Duty Motor, ECP84111T-4, 3 PH, 25 HP, 460 V, 1180 RPM, TEFC, 324T Frame

Actual product may differ from image shown

Baldor-Reliance Severe Duty Motor, ECP84111T-4, 3 PH, 25 HP, 460 V, 1180 RPM, TEFC, 324T Frame

Item #: WBB909762

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,712.00

$785.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,712.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Baldor-Reliance Severe Duty Motor, ECP84111T-4, 3 PH, 25 HP, 460 V, 1180 RPM, TEFC, 324T Frame

Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors
  • Premium efficiency copper windings using Baldor-Reliance ISR (Inverter Spike Resistant)® magnet wire comply with CEE efficiency guidelines
  • Inpro Seal® on fan and drive end shaft extensions
  • 2-part yellow epoxy oxide primer (inside & outside)
  • Gray epoxy paint and corrosion resistant hardware
  • Reduced noise, vibration and mechanical tolerances
  • Final test and vibration results shipped with motor
Application(s)
  • Typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.

Product Specifications

  • HORSEPOWER25
  • ENCLOSURETEFC
  • FRAME324T
  • BRANDBaldor-Reliance
  • MOTOR RPM 60Hz1180
  • RPM1180
  • PHASE3
  • VOLTAGE460
  • HERTZ60
  • SERVICE FACTOR1.15
  • AMBIENT TEMP C40
  • ENCLOSURE TYPETotally Enclosed
  • OPPOSITE END BEARING6312
  • DUTYContinuous
  • RPM RANGE1101-1200
  • is_motorYes
  • KVA-CODEG
  • EFFICIENCY-291.7
  • POWER-FACTOR80
  • FL EFFICIENCY93
  • GREASEPOLYREX EM
  • SPEC. NUMBER12E599Y445
  • BEARING-DRIVE-END6312
  • DESIGN CODEB
  • BALDOR CATALOG NUMBERECP84111T-4
  • DOE-CODE010A
  • FL AMPS31.6
  • MANUFACTURER PART #ECP84111T-4
  • TYPESevere Duty Motor
  • C-DIMENSION INCHES30.53
  • INSULATION CLASSF
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Save $1,883.00 with this comparable product

Hyundai T-Frame Motor IEEE25-12-324T, TEFC, Rigid, 3 PH, 324T, 460V, 31.2 FLA

Item #: WBB909762

Not Yet Rated

Usually ships in 3 to 6 days

$2,829.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Baldor-Reliance Severe Duty Motor, ECP84111T-4, 3 PH, 25 HP, 460 V, 1180 RPM, TEFC, 324T Frame

Baldor-Reliance Severe Duty Motor, ECP84111T-4, 3 PH, 25 HP, 460 V, 1180 RPM, TEFC, 324T Frame

Item #: WBB909762

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top