Take 15% off your entire order!

Offer applied at checkout

FLO-FAST™ Hose Extension, 40315

FLO-FAST™ Hose Extension, 40315

Item #: WBB918702

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$19.99 up to 10% OFF

Price: $18.00

Save $0.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FLO-FAST™ Hose Extension, 40315

Hose extension kit offers an additional 5 feet of reach for your fluid transfer operations.

Product Specifications

  • LENGTH INCHES60
  • WIDTH INCHES1
  • HEIGHT INCHES1
  • ASSEMBLYUnassembled
  • BRANDFlo-Fast™
  • CONSTRUCTIONPlastic
  • DESCRIPTIONHose Extension
  • DIAMETER INCHES1
  • MANUFACTURERS PART NUMBER40315
  • WEIGHT LBS2
  • LIMITED WARRANTY1 Year
  • FOR USE WITHFLO-FAST Pump
  • TEMPERATURE RANGE DEGREES F40° F - 140° F
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • does the hose extension come with a coupling to connect the two hoses?

    Question Asked By: steve, July 07, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Steve, It comes with an aluminum tube that slides into both ends of the hose. It also comes with 2 hose clamps to secure the hose to the aluminum tube connecting both hoses. Thank you for your interest in our product.

Popular item in this category

FLO-FAST™ Drum Extractor Extension, 40404

Item #: B918703

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Usually ships in 7 to 10 days

$16.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FLO-FAST™ Hose Extension, 40315

FLO-FAST™ Hose Extension, 40315

Item #: WBB918702

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant