Take 15% off your entire order!

Offer applied at checkout

FLO-FAST™ Unleaded Tank Adapter, 40407

FLO-FAST™ Unleaded Tank Adapter, 40407

Item #: WBB918704

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.99 up to 4% OFF

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FLO-FAST™ Unleaded Tank Adapter, 40407

The aluminum tank adapter is necessary when pumping fluid into a standard 7/8'' tank opening.

Product Specifications

  • LENGTH INCHES7
  • WIDTH INCHES1/4
  • HEIGHT INCHES1/4
  • ASSEMBLYUnassembled
  • BRANDFlo-Fast™
  • CONSTRUCTIONAluminum
  • DESCRIPTIONUnleaded Tank Adapter
  • DIAMETER INCHES1/4
  • MANUFACTURERS PART NUMBER40407
  • WEIGHT LBS1
  • LIMITED WARRANTY1 Year
  • FOR USE WITHFLO-FAST Pump
  • TEMPERATURE RANGE DEGREES F40° F - 140° F
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Oil Safe 2.0 Quart/Liter Drum, 101002

Item #: B667086

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day.

$12.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
FLO-FAST™ Unleaded Tank Adapter, 40407

FLO-FAST™ Unleaded Tank Adapter, 40407

Item #: WBB918704

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant