Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

Item #: WBB940240

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Milwaukee® 48-59-1812 M18™ M12™ Multi-Voltage Charger

    $59.00

  • Milwaukee® 48-59-2401 M12™ Li-Ion Battery Charger

    $59.95

$100.00 up to 41% OFF

Price: $59.00

Save $2.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Milwaukee® 48-11-2420 M12™ REDLITHIUM™ 2.0 Compact Battery

Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries.The M12 REDLITHIUMTM 2.0 Compact Battery Pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINKTM Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 Compact Battery Pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.

Features:
  • REDLINKTM Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Offers long-lasting performance and durability
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • All-weather performance: Delivers fade-free power in extreme jobsite conditions
  • Versatility: Powers most Milwaukee M12TM cordless power tools

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONCompact Battery
  • VOLTAGE12
  • BATTERY CHEMISTRYLi-Ion (Lithium-Ion)
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • PACKAGE QUANTITY1
  • TYPEPower Tool Battery
  • MANUFACTURERS PART NUMBER48-11-2420
  • SERIESM12™
  • BATTERY SIZECompact
  • # BATTERIES INCLUDED1
  • BATTERY AMP HOURS (Ah)2.0
  • CHARGER INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-11-2401 12V Li-Ion M12™ Battery 1.5Ah Compact

Item #: B251249

(4)

Ships same day.

$49.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

Milwaukee® 48-11-2420 12V Li-Ion M12 Battery 2Ah Compact

Item #: WBB940240

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant