take 10% off our everday low prices!

Offer applied at final checkout

Lorell Fortress Series 2-Shelf Bookcase, LLR41282, 13"W x 34-1/2"D x 30"H, Black

Lorell Fortress Series 2-Shelf Bookcase, LLR41282, 13"W x 34-1/2"D x 30"H, Black

Item #: WBB962719

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Light Gray
  • Putty

Black

$179.00 up to 29% OFF

Price: $126.95

Save $6.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell Fortress Series 2-Shelf Bookcase, LLR41282, 13"W x 34-1/2"D x 30"H, Black

Two-shelf bookcase features fully adjustable shelves for flexible storage solutions. Shelves adjust in 1" increments, and each offers a 200 lb.capacity with a fixed bottom shelf. Welded steel construction offers a powder-coat finish for durability. Bookcase meets or exceeds ANSI/BIFMA shelf standards.

Product Specifications

  • WIDTH INCHES34.5
  • DEPTH INCHES13
  • HEIGHT INCHES30
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDLorell®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBERLLR41282
  • OPENINGS2
  • SHELF CAPACITY LBS200
  • SHELF QUANTITY2
  • TYPEBookcase
  • WEIGHT LBS34
  • PACKAGE QUANTITY1
  • NUMBER OF SHELVES2
  • MOBILE OR STATIONARYStationary
  • NUMBER OF ADJUSTABLE SHELVES1
  • NUMBER OF FIXED SHELVES1
  • FINISHINGPowder Coated
  • COLOR FAMILYBlack
  • APPLICATIONBook Storage
  • TOTAL WIDTH INCHES34-1/2
  • TOTAL HEIGHT INCHES30
  • ADDITIONAL INFORMATIONFixed bottom shelf, the rest are adjustable
  • TOTAL DEPTH INCHES13
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Lorell Fortress Series 2-Shelf Bookcase, LLR41281, 13"W x 34-1/2"D x 30"H, Putty

Item #: WBB962719

Not Yet Rated

Usually ships in 1 to 4 days

$140.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell Fortress Series 2-Shelf Bookcase, LLR41282, 13"W x 34-1/2"D x 30"H, Black

Lorell Fortress Series 2-Shelf Bookcase, LLR41282, 13"W x 34-1/2"D x 30"H, Black

Item #: WBB962719

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top