SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

DeWALT D55040 Quadraport Air Line Splitter With Regulator & 1/4" Couplers

DeWALT D55040 Quadraport Air Line Splitter With Regulator & 1/4" Couplers

Item #: WB602299

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $98.95

Save $4.95 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Legacy™ AG7-X Rubber Tipped Air Blow Gun

Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI

Arrow StageAir Desiccant Dryer C7612XL, Zinc & Aluminum Bowl, 1/2" NPT, 250 PSI

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Legacy Mfg. LP1425AFZ 1/4 X 25' Polyurethane Recoil Hose 1/4 MNPT Flexzilla Green

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Ingersoll Rand 107XPA Heavy Duty Air Ratchet  3/8" Drive

Free Shipping

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Ingersoll Rand 1077XPA Heavy Duty Air Ratchet  1/2" Drive

Free Shipping

DeWalt 8' Fiberglass Step Ladder, 500 Lb. Load Cap. - DXL3810-08

DeWalt 8' Fiberglass Step Ladder, 500 Lb. Load Cap. - DXL3810-08

Caution Sign 14x10 Aluminum - Hot

Caution Sign 14x10 Aluminum - Hot

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Nexel®, Nexelate®, Silver Epoxy, 4 Tier, Wire Shelving Starter Unit, 72"W x 18"D x 86"H

Nexel®, Nexelate®, Silver Epoxy, 4 Tier, Wire Shelving Starter Unit, 72"W x 18"D x 86"H

Features

  • Factory tested to assure leak-free operation
  • 4 Universal push-to-connect 1/4" body couplers for ease of operation
  • Liquid-filled gauge for durability and more accurate reading closer to job site
  • High-flow regulator for increased performance
  • Quadraport can operate at two different PSI settings at the same time for a wider variety of applications
  • 3/8" Diameter inlet fitting allows higher air flow and reduces PSI drop when used with 1/2" dia. hose
  • Robust carry handle for added protection
  • Hang holes for convenient, secure remote positioning


Weights & Dimensions

  • Height 7 in
  • Weight 4 lbs
  • Length 12.5 in

Product Details

  • Brand DeWalt
  • Description Quadraport Air Line Splitter/Regulator
  • Manufacturers Part Number D55040
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Warranty

This product has a 36-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Legacy™ AG7-X Rubber Tipped Air Blow Gun

$18.75

1 item(s) added to cart.

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT D55040 Quadraport Air Line Splitter With Regulator & 1/4" Couplers

DeWALT D55040 Quadraport Air Line Splitter With Regulator & 1/4" Couplers

Item #: WB602299

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant