Take 15% off your entire order!

Offer applied at checkout

+

3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector

+

Test Input text
Test Input text
Test Input text
Test Input text
Test Input text
Test Input text
Test Input text
Test Input text
Test Input text
Test Input text
Test Input text
Test Input text
Test Input text
Test Input text
Test Input text
Test Input text

Slide handle for 360° View

3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector

Item #: WBB966467

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • M

M

Frequently Purchased Together

  • Caution Sign 14x10 Rigid Plastic - Respirator Must Be Worn

    $12.75

  • 3M™ Respirator Cleaning Wipes, 504, Box of 100

    $69.95

  • 3M™ Lens Cover, FF-400-15, 25/Pack

    $64.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Price: $306.95

Save $15.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3M™ Full Facepiece Respirator, FF-402, Medium, Reusuable, Scotchgard™ Protector

Engineered for maximum comfort, durability and visibility, the Ultimate FX FF-400 is the only respirator with Scotchgard™ Protector. This respirator features soft yet durable, silicone material and a large lens for superior peripheral vision. The 3M™ Ultimate FX Full Facepiece Reusable Respirator FF-400 Series is 3M's most rugged facepiece, providing flexibility in X-treme environments while still delivering superior comfort and an exceptional field of view. This facepiece offers an ergonomic, streamlined design - for lightweight, balanced comfort.
    Comfort
  • Comfort head cradle - positions the respirator more comfortably on the head, reducing pressure points and hair pulling
  • Soft, silicone nose cup and faceseal
  • 3M™ Cool Flow™ Valve for easier breathing and cool, dry comfort
  • Large lens for excellent peripheral vision
  • Low profile bayonet cartridge attachments, designed for improved balance and better weight distribution
    Durability & Security
  • Long-lasting head harness - straps pulled over one million times in durability testing
  • Six-strap configuration for a secure fit
  • Silicone nose cup and faceseal - engineered for maximum durability and resilience
    Easy to Use/Easy to Clean
  • Paint and stain-resistant lens - 3M's exclusive Scotchgard™ coating causes some paints and stains to bead up on the surface so they can be wiped off easily and helps lens stay clearer during spray applications
  • Scotchgard™ Semi-permanent Lens Cover - lasts longer than standard tear-always while also providing the benefits of the Scotchgard™ coating
  • Respirator attachments - twist on and off easily for quick assembly and disassembly
  • Bonded silicone gaskets - eliminates loose gaskets that can be lost

Product Specifications

  • COLORBlack
  • ASSEMBLYAssembled
  • BRAND3M™
  • DESCRIPTIONUltimate FX Full Face Respirator
  • MANUFACTURERS PART NUMBERFF-402
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPEFull Face
  • APPLICATIONAssembly, Mechanical, Cleaning, Clear Coating, Painting, Staining
  • LENS MATERIALPolycarbonate
  • FOR USE WITH3M™ Cartridges And Filters
  • HEAD HARNESS MATERIALNylon, Silicone
  • FACEPIECE MATERIALSilicone
  • RESPIRATOR CARTRIDGE TYPE INCLUDED--
  • CARTRIDGES INCLUDEDNo
  • APPROVALS OR CERTIFICATIONSNIOSH Approved, Meets ANSI Z87.1-2003 Requirements
  • RESPIRATOR CONNECTION TYPEBayonet
  • DISPOSABLE/REUSABLEReusable
  • SERIESFF-400
  • FULL FACE SUSPENSION TYPE6 pt.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector

3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector

Item #: WBB966467

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text
    Test Input text

    Slide handle for 360° View

    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    3M™ FX Full Facepiece Reusable Respirator, FF-402, Medium, Scotchgard Protector
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant