Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 8"W Lobby Broom

Global Industrial™ 8"W Lobby Broom

Item #: WB261728

(4)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $7.50

Save $0.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 8"W Lobby Broom

Lobby broom is ideal for one-handed clean up. Cut and shaped for easy sweeping under tables, fixtures and hard to reach areas. Plastic broom features flagged polypropylene fill bristles that pick up fine dirt particles. 30"L x 1" dia. vinyl coated metal handle. Overall length 36". Includes broom/dustpan clip. Lobby broom works great with upright dust pans model 261727.

Product Specifications

  • LENGTH INCHES36
  • WIDTH INCHES8
  • COLOR FINISHBlack
  • BRANDGlobal Industrial™
  • BRISTLE MATERIALPlastic
  • DESCRIPTIONLobby Broom
  • HANDLE LENGTH30
  • HANDLE MATERIALMetal
  • PACKAGE QUANTITY6
  • DIAMETER INCHES1
  • REFERENCE # FG637400BLA
  • Base Model Number261728
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    2
  • 3 Star

    0
  • 2 Star

    2
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: March 23, 2018

    bottling Manager
    Your review:
    The handle was to short. I wasn't aware.
  • Reviewer: Anonymous

    Date: October 04, 2016

    Good Broom for the money
    Your review:
    Will work for what our shop is needing. Just a broom and dust pan to sweep up piles of dirt.
  • Reviewer: Anonymous

    Date: December 31, 2013

    Hand brooms
    Your review:
    Broom handles are too short. Broom itself is ok
  • Reviewer: Anonymous

    Date: December 06, 2013

    oh yeah
    Your review:
    just what we wanted
Product Q & A

There are no questions for this product.

Popular item in this category

Bruske Flagged Lobby Broom 5407-R, Upright - Pkg Qty 6

Item #: B764674

Not Yet Rated

Usually ships in 3 to 6 days

$39.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 8"W Lobby Broom

Global Industrial™ 8"W Lobby Broom

Item #: WB261728

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 8"W Lobby Broom
    Global Industrial™ 8"W Lobby Broom
    Global Industrial™ 8"W Lobby Broom
    Global Industrial™ 8"W Lobby Broom
    Global Industrial™ 8"W Lobby Broom
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant