Take 15% off your entire order!

Offer applied at checkout

+

Nexelate® Silver Epoxy Wire Shelving Add-On 36"W x 14"D x 74"H

Nexelate® Silver Epoxy Wire Shelving Add-On 36"W x 14"D x 74"H

Item #: WBB970090

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Nexel® S1436EP Nexelate® Wire Shelf 36"W x 14"D

    $18.50

  • Nexelate® Silver Epoxy Wire Ledge 36"L x 4"H

    $11.00

  • Nexelate® Silver Epoxy Wire Divider 14"L x 8"H

    $7.50

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $92.95 ea.
  • Buy 7+ $90.95 ea.

Quantity

Customers Also Viewed

Nexelate® Silver Epoxy Wire Shelving Add-On 36"W x 14"D x 74"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Nexelate® is an attractive finish that consists of a Silver Epoxy powder-coat over a rust inhibiting undercoat. NSF approved for wet or dry use.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES14
  • HEIGHT INCHES74
  • COLOR FINISHSilver Epoxy
  • ASSEMBLYUnassembled
  • BRANDNexel®
  • CONSTRUCTIONSteel
  • MANUFACTURERS PART NUMBER797748
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS800
  • SHELF QUANTITY4
  • WARRANTY7 Year Limited
  • FINISHNexelate®
  • APPLICATIONWet/Dry
  • WIRE SHELVING PRODUCT TYPEAdd-On Units
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nexelate® Silver Epoxy Wire Shelving Add-On 48"W x 14"D x 74"H

Item #: B970137

Not Yet Rated

Ships same day.

$110.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Translucent Shelf Liner 14 x 36

$6.40

1 item(s) added to cart.

Nexel® Chrome Wire Document Holder

$18.50

1 item(s) added to cart.

Single Hook - Pkg Qty 12

$7.80

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexelate® Silver Epoxy Wire Shelving Add-On 36"W x 14"D x 74"H

Nexelate® Silver Epoxy Wire Shelving Add-On 36"W x 14"D x 74"H

Item #: WBB970090

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexelate® Silver Epoxy Wire Shelving Add-On 36"W x 14"D x 74"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 36"W x 14"D x 74"H
    Nexelate® Silver Epoxy Wire Shelving Add-On 36"W x 14"D x 74"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant