Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H

Item #: WBB970165

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $221.95

Save $11.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Nexel® Black Epoxy Wire Shelving Add-On 48"W x 18"D x 74"H

Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and S-hooks to join units. Black Epoxy is an attractive, rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Features:
  • Reinforced shelves with welded surface ribs for added strength
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 4 shelves, 2 posts, snap-on sleeves and S-hooks to join units
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion

Weights & Dimensions

  • Depth 18 in
  • Width 48 in
  • Height 74 in

Product Details

  • Add On Type Add-On Unit
  • Assembly Required Unassembled
  • Number of Shelves 4
  • Shelf Type Wire
  • For Use With Wet/Dry
  • Wire Shelving Product Type Add-On Unit
  • Brand Nexel
  • Package Quantity 1
  • Warranty 7 Year Limited
  • Material Steel
  • Finish Black Epoxy
  • Shelf Capacity 800 lbs
  • Manufacturers Part Number A18487B
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H

Item #: WBB970165

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H
    Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H
    Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H
    Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H
    Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H
    Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H
    Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H
    Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H
    Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H
    Nexel® Black Epoxy, 4 Tier, Wire Shelving Add-On Unit, 48"W x 18"D x 74"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant