Clearance
x

Take 15% off your entire order!

Offer applied at checkout

+

Nexel® S1848B Black Epoxy Wire Shelf 48"W x 18"D

Nexel® S1848B Black Epoxy Wire Shelf 48"W x 18"D

Item #: WBB970212

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $45.95

Save $2.30 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-6 $45.95 ea.
  • Buy 7+ $43.95 ea.

Quantity

Customers Also Viewed

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 74"H

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5SB (2) Swivel (2) Swivel Brake Casters, 5" Polyurethane, Set of (4), 1200 Lb. Cap.

Nexel® CA5S4 (4) Swivel Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® CA5S4 (4) Swivel Stem Casters, 5" Polyurathane, Set of (4), 1200 lb Capacity

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® S1848C Chrome Wire Shelf 48"W x 18"D

Nexel® DBC2460 Dolly Base 60"W x 24"D Without Casters

Nexel® DBC2460 Dolly Base 60"W x 24"D Without Casters

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Translucent Shelf Liner 48 x 18

Translucent Shelf Liner 48 x 18

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Wire Shelving Unit, 48"W x 24"D x 74"H, Zinc Chromate

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60"W x 24"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60"W x 24"D x 74"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 63"H

Nexel® Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 48"W x 18"D x 63"H

Nexel® S1848B Black Epoxy Wire Shelf 48"W x 18"D

Customize your shelving units with additional shelves or mix shelves and posts to create a custom unit. Black Epoxy is an attractive rugged and affordable finish. This epoxy wire shelving is NSF approved for wet or dry use.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 1 shelf and 4 shelf clips
  • Shelves easily adjust without tools at 1" increments
  • NSF approved for wet or dry use
  • Limited seven year warranty against rust and corrosion


Weights & Dimensions

  • Depth 18 in
  • Width 48 in
  • Height 1.5 in

Product Details

  • Add On Type Shelf
  • Description Wire
  • Number of Shelves 1
  • Shelf Type Wire
  • Wire Material Black Epoxy
  • Accessory Type Shelf
  • Brand Nexel
  • Package Quantity 1
  • Material Steel
  • Manufacturers Part Number S1848B
  • Shelf Capacity 800 lbs
  • Color Family Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel® S1848B Black Epoxy Wire Shelf 48"W x 18"D

Nexel® S1848B Black Epoxy Wire Shelf 48"W x 18"D

Item #: WBB970212

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel® S1848B Black Epoxy Wire Shelf 48"W x 18"D
    Nexel® S1848B Black Epoxy Wire Shelf 48"W x 18"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant