
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Wall Mount 108287 for Finish Thompson EF-Series Pumps
Optional Wall Mount for EF Series Pumps DEFS010, DEFS009, DEFP019, DEFP018, DEFV006 & DEFV007.
Optional Wall Mount for EF Series Pumps DEFS010, DEFS009, DEFP019, DEFP018, DEFV006 & DEFV007.
Weights & Dimensions
- Width 3 in
- Height 3-1/4 in
- Weight 1 lbs
- Length 8 in
Product Details
- Type Wall Mount
- Brand Finish Thompson Inc.
- Product Type Accessory
- Material Nylon
- Manufacturers Part Number 108287
- Color Family Gray
- Body Material Nylon
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Oil-Dri® Universal Bonded Drum Top Pads - 22" Dia. - 3.2 Gallon Capacity - 10 Pads per Bale
Item #: B1605182
Not Yet Rated
$35.95

Wall Mount 108287 for Finish Thompson EF-Series Pumps
$26.95
- Product Information
- Customer Review
- Product Q&A
- Accessories